Tap Kit, 7/16"-14, UNC, 1 7/16 in, PK3
Mfr # 5PXK9
Zoro # G0708014
product price: $32.25
/pk 3, $10.75/eaKey Features
Overall Length
3 5/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
7/16"-14
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PXK9
Zoro #
G0708014
UPC #
190735871096
Country of Origin
China
Dimensions
Overall Length
3 5/32 in
Tap Thread Size
7/16"-14
Shank Dia.
5/16 in
Pitch Diameter Limit
H3
Thread Length
1 7/16 in
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottoming, Plug, Taper
Tap Thread Type
UNC
Standards
Unified and American National Threads
Thread Standard
UNC
Threads per Inch
14
Thread Limit
H3
Measurement System
Fractional Inch
Description
Tap Set, Tap Thread Size 7/16 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 7/16 in, Overall Length 3 5/32 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.