Tap Kit, M6x1, Metric, 1 in, PK3
Mfr # 5TWA3
Zoro # G2774204
product price: $19.19
/pk 3, $6.40/eaKey Features
Overall Length
2 1/2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M6-1.00
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TWA3
Zoro #
G2774204
UPC #
190735875797
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Tap Thread Size
M6-1.00
Shank Dia.
1/4 in
Tap Dimension Type
Metric
Thread Length
1
Pitch Diameter Limit
D5
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
Unified and American National Threads
Includes
One Each Taper, Plug, and Bottoming
Tap Thread Type
Metric Coarse
Tap Chamfer
Bottoming, Plug, Taper
Tap Grouping
Tap Set
Thread Standard
Metric Coarse
Thread Limit
D5
Thread Pitch
1.00mm
Measurement System
Metric
Description
Tap Set, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 in, Overall Length 2 1/2 in, Thread Limit D5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.