Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Slotted/Phillips Drive (Discontinued)
- Mfr # B26661.019.0150
- Zoro # G0052958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B26661.019.0150
Zoro #
G0052958
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.133 in
Head Dia.
0.357 in to 0.373 in
Thread Size
#10
For Maximum Material Thickness
1/8 in
Head Width
0.362 in
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.