Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Combination Slotted/Phillips Drive (Discontinued)
- Mfr # B26661.021.0200
- Zoro # G0052906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B26661.021.0200
Zoro #
G0052906
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.407 in to 0.425 in
Head Height
0.151 in
Head Width
0.412 in
Maximum Head Height
0.151 in
Minimum Head Height
0.139 in
Minimum Head Width
0.38 in
Maximum Head Width
0.412 in
Thread Size
#12
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 2 in, Head Width 0.412 in, Head Height 0.151 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.139 in, Minimum Head Width 0.38 in, Maximum Head Height 0.151 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.