Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Wrench, 427 mm, Fixed

  • Mfr # CCT1060-70

  • Zoro # G8035964


product price: $41.25
/ea

Key Features

Machine Screw Tap Capacity
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
For Use With Mfr. Model Number
1PZ43
Fits Brand
Westward
Min. Tap Size
1/4" / M6
Max. Tap Size
1" / M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT1060-70
Zoro #
G8035964
UPC #
190735837672
Country of Origin
China

Dimensions

Min. Tap Size
1/4" / M6
Max. Tap Size
1" / M25
Overall Length
427 mm
Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in

Details

Item
Straight Handle Tap Wrench, 1/4" to 1"
Machine Screw Tap Capacity
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
For Use With Mfr. Model Number
1PZ43
Fits Brand
Westward
Sliding Or Fixed Handle
Sliding
Handle Shape
T-Handle
Handle Type
Parallel
Shank Capacity
1" / M25
Ratcheting
No
Ratcheting Action
No
Weight
2.1 lb
Material - Machining
Carbon Steel
Locking
Adjustable
Measurement System
Fractional Inch

Description

Tap Wrench, Handle Type Fixed, Handle Shape Straight, Machine Screw Tap Capacity 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, Overall Length 427 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.