Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Dispenser, 3 in Max. Tape Width. 5 1/2 in Tape Core Dia, Pistol, Plastic, Blue

  • Mfr # 3YTA2

  • Zoro # G4224771


product price: $16.89
/ea

Key Features

Max. Tape Width
3 in
Construction
Metal, Plastic
Color
Blue
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3YTA2
Zoro #
G4224771
UPC #
-
Country of Origin
Cambodia

Dimensions

Max. Tape Width
3 in
For Maximum Tape Roll Diameter
5 1/2 in
Width
3 1/2 in
For Maximum Tape Width
3 in
For Tape Core Diameter
3 in
Length
5 11/12 in
Height
10 1/2 in

Details

Item
Tape Dispenser
Construction
Metal, Plastic
Color
Blue
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Material
Plastic
Tape Brake
Adjustable
Blade Material
Steel

Description

Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Light, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 1/2 in, Width 3 1/2 in, Length 5 11/12 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.