Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Dispenser Blade, 1/64" H x 2-1/8" L

  • Mfr # 52WX74

  • Zoro # G8041811


product price: $3.09
/ea

Key Features

For Use With
T2000-08-20
Overall Width
25/32 in
Overall Length
2 in
Overall Height
1/64 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52WX74
Zoro #
G8041811
UPC #
190735904916
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
25/32 in
Overall Length
2 in
Overall Height
1/64 in
Width
1 in
Length
2 in

Details

Item
Tape Dispenser Blade
For Use With
T2000-08-20
Material
Steel
Compatible Mfg. Model Number
T2000-08-20

Description

Tape Dispenser Blade, Length 2 in, Width 1 in, Compatible Mfg. Model Number T2000-08-20, Compatible Grainger Part Number 52WX72, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.