Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L

  • Mfr # 52WX77

  • Zoro # G8041805


product price: $2.75
/ea

Key Features

For Use With
T5000P-06-20
Overall Length
3 in
Overall Height
3 1/8 in
Overall Width
21/32 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52WX77
Zoro #
G8041805
UPC #
190735904923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Overall Height
3 1/8 in
Overall Width
21/32 in
Length
3 in
Width
3 in

Details

Item
Tape Dispenser Wiper
For Use With
T5000P-06-20
Color
Transparent
Compatible Mfg. Model Number
T5000P-06-20
Material
PC

Description

Tape Dispenser Wiper, Length 3 in, Width 3 in, Transparent, Compatible Mfg. Model Number T5000P-06-20, Compatible Grainger Part Number 52WX77, Material PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.