Zoro Homepage

Tape Logic "Packing List Enclosed" Envelopes, 4 1/2" x 5 1/2", Red, 1000/Case

  • Mfr # PL453

  • Zoro # G6508726


product price: $58.79
/pk 1000, $0.06/ea

Key Features

Expanded Width
5 1/2"
Color
Red
Material
2 Mil Poly
Outside Height
5 1/2 in
Outside Length
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL453
Zoro #
G6508726
UPC #
651824000648
Country of Origin
Canada

Dimensions

Expanded Width
5 1/2"
Outside Height
5 1/2 in
Outside Length
4 1/2"

Details

Item
Envelopes,PLE,4 1/2x5 1/2",Red,PK1000
Color
Red
Material
2 Mil Poly
Packing List Type
Transportation
Message Location
Top
Message
Packing List Enclosed
Opening Location
Side Loading

Description

Envelopes,PLE,4 1/2x5 1/2 In.,Red,PK1000, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Red, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.