Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape/Label Dispenser, 1" Tape and Labels

  • Mfr # 3JXX2

  • Zoro # G4760716


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Overall Length
14 1/4 in
Color
Blue
For Use With
Self Adhesive Tapes
Includes
(6) Dividers
Features
For Use With Self Adhesive Tapes; Includes 6 Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JXX2
Zoro #
G4760716
UPC #
-
Country of Origin
Cambodia

Dimensions

Overall Length
14 1/4 in
Max. Tape Width
18 in
Mounting Hole Dia.
5/8 in
Height
9 in
Width
21 1/2 in
For Maximum Tape Roll Diameter
6 in
For Maximum Tape Width
18 in
Length
14 1/4 in
Overall Height
9 in
For Max. Roll Dia.
6 in
For Max. Label Width
6 in

Details

Item
Manual Label Dispenser
Color
Blue
For Use With
Self Adhesive Tapes
Includes
(6) Dividers
Features
For Use With Self Adhesive Tapes; Includes 6 Dividers
Power Requirements
Manual
Material
Steel
Construction
Steel
Number of Mounting Holes
4
Blade Material
Steel
Label Dispenser Style
Manual
Dispenser Mount Type
Table Top
Mount Type
Table Top

Description

If you are looking for a manual label dispenser, the Zoro Select 3JXX2 Tape/Label Dispenser is just what you need. It has dividers to keep your labels organized and it can be used with self-adhesive tapes. The product is made of steel and has a construction of steel. It features six dividers which allow you to organize your labels in sections. You can use this label dispenser with self adhesive tapes, which are sold separately. The tape roll diameter should not exceed 6 in., so this unit is ideal for small rolls of tape or labels. If you are looking for an efficient way to dispense labels, then the Zoro Select 3JXX2 Tape/Label Dispenser will be perfect for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.