Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Bit, 47/64in., Uncoated

  • Mfr # 13007344

  • Zoro # G0500781


product price: $58.99
/ea

Key Features

Overall Length
9 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
47/64 in
Number of Flutes
2
Shank Dia.
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13007344
Zoro #
G0500781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Drill Bit Size
47/64 in
Shank Dia.
47/64 in
Flute Length
5 7/8 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
47/64"
Depth:Dia. Ratio
6xD
Drilling Depth
4.7000"
Shank Length
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5 7/8 in
Drill Length Class
Jobber Length
Drill Point Length
5.60mm

Details

Item
Taper Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.7344
Application
Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Number of Pieces
1
Flute Type
Spiral
Standards
Not Rated
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Cam Relieved Point
Material Grade - Machining
General Purpose
Point type
Cam Relieved
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.