Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Straight Flute, 125deg

  • Mfr # 17004134

  • Zoro # G0499829


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17004134
Zoro #
G0499829
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
10.5 mm
Overall Length
7 1/4 in
Flute Length
5 3/4 in
Shank Dia.
10.5 mm
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5-3/4 in
Drill Point Length
2.73 mm
Shank Length
1 1/2 in
Drill Length Class
Extended-Length

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
Drill Bit Point Type
4 Facet Point
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Number of Pieces
1
Decimal Equivalent
0.4134
Standards
Not Rated
Primary Material Application
All Materials
Measurement System
Metric
Primary Material Application ISO Code
H, K, N, P
Number of Coolant Holes
2
Web Thinning
Web Thinning
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 10.5 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4134, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 5 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.