Zoro Homepage

Taper Lock Bushing

  • Mfr # 3535X2-7/8

  • Zoro # G412302003


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
3535
Length
3.5 in
For Shaft Type
Keyed
Taper
8 Degrees
Bolt Circle Diameter
4.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535X2-7/8
Zoro #
G412302003
UPC #
00195057294547
Country of Origin
China

Dimensions

Length
3.5 in
Bolt Circle Diameter
4.83 in
Overall Diameter
5 in
Bore Diameter
2 7/8 in
Keyway Width
3/4 in
Keyway Height
3/8 in

Details

Bore Bushing Series
3535
For Shaft Type
Keyed
Taper
8 Degrees
Maximum Torque
44,800 in-lb
Bushing Type
Taper Lock
Includes
(3) Set Screws
Item
Taper Lock Bushing
Flange Type
Flangeless
Material
Steel
System of Measurement
Inch

Description

Taper Lock Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.