Taper Lock Bushing
Mfr # 3535X3-1/2
Zoro # G912302015
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
3535
Length
3.5 in
Bushing Type
Taper Lock
Maximum Torque
44,800 in-lb
Flange Type
Flangeless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3535X3-1/2
Zoro #
G912302015
UPC #
00195057294646
Country of Origin
China
Dimensions
Length
3.5 in
Bolt Circle Diameter
4.83 in
Bore Diameter
3 1/2 in
Overall Diameter
5 in
Keyway Height
7/16 in
Keyway Width
7/8 in
Details
Bore Bushing Series
3535
Bushing Type
Taper Lock
Maximum Torque
44,800 in-lb
Flange Type
Flangeless
Taper
8 Degrees
Item
Taper Lock Bushing
Includes
(3) Set Screws
For Shaft Type
Keyed
System of Measurement
Inch
Material
Steel
Description
Taper Lock Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.