Zoro Homepage

Taper Lock Bushing, Flangeless

  • Mfr # 1210x15mm

  • Zoro # G414642473


product price: $16.19
/ea

Key Features

Bore Bushing Series
1210
Length
1 in
Includes
(2) Set Screws
Flange Type
Flangeless
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210x15mm
Zoro #
G414642473
UPC #
00195057290440
Country of Origin
China

Dimensions

Length
1 in
Overall Diameter
1.875 in
Bore Diameter
15 mm
Bolt Circle Diameter
1.75 in
Keyway Height
2.4 mm
Keyway Width
5 mm

Details

Bore Bushing Series
1210
Item
Taper Lock Bushing
Includes
(2) Set Screws
Flange Type
Flangeless
Material
Steel
Taper
8 Degrees
Bushing Type
Taper Lock
For Shaft Type
Keyed
System of Measurement
Metric
Maximum Torque
3,600 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 15 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.