Zoro Homepage

Taper Lock Bushing, Flangeless

  • Mfr # 1210x32mm

  • Zoro # G814642462


product price: $16.19
/ea

Key Features

Bore Bushing Series
1210
Length
1 in
Material
Steel
Taper
8 Degrees
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210x32mm
Zoro #
G814642462
UPC #
00195057290563
Country of Origin
China

Dimensions

Length
1 in
Bore Diameter
32 mm
Overall Diameter
1.875 in
Bolt Circle Diameter
1.75 in
Keyway Width
10 mm
Keyway Height
3.5 mm

Details

Bore Bushing Series
1210
Material
Steel
Item
Taper Lock Bushing
Taper
8 Degrees
Includes
(2) Set Screws
Flange Type
Flangeless
For Shaft Type
Keyed
Bushing Type
Taper Lock
System of Measurement
Metric
Maximum Torque
3,600 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 32 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.