Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Lock Bushing, Flangeless

  • Mfr # 1215x20mm

  • Zoro # G414642466


product price: $19.29
/ea

Key Features

Bore Bushing Series
1215
Length
1.5 in
Includes
(2) Set Screws
Material
Steel
Flange Type
Flangeless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215x20mm
Zoro #
G414642466
UPC #
00195057290709
Country of Origin
China

Dimensions

Length
1.5 in
Overall Diameter
1.875 in
Bolt Circle Diameter
1.75 in
Bore Diameter
20 mm
Keyway Height
2.9 mm
Keyway Width
6 mm

Details

Bore Bushing Series
1215
Includes
(2) Set Screws
Item
Taper Lock Bushing
Material
Steel
Flange Type
Flangeless
Taper
8 Degrees
Bushing Type
Taper Lock
System of Measurement
Metric
For Shaft Type
Keyed
Maximum Torque
3,550 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 20 mm, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.