Zoro Homepage

Taper Lock Bushing, Flangeless

  • Mfr # 1215x22mm

  • Zoro # G714642463


product price: $19.29
/ea

Key Features

Bore Bushing Series
1215
Length
1.5 in
Includes
(2) Set Screws
Flange Type
Flangeless
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215x22mm
Zoro #
G714642463
UPC #
00195057290716
Country of Origin
China

Dimensions

Length
1.5 in
Bolt Circle Diameter
1.75 in
Overall Diameter
1.875 in
Bore Diameter
22 mm
Keyway Height
2.9 mm
Keyway Width
6 mm

Details

Bore Bushing Series
1215
Item
Taper Lock Bushing
Includes
(2) Set Screws
Flange Type
Flangeless
Material
Steel
Taper
8 Degrees
For Shaft Type
Keyed
System of Measurement
Metric
Bushing Type
Taper Lock
Maximum Torque
3,550 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 22 mm, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.