Zoro Homepage

Taper Lock Bushing, Flangeless

  • Mfr # 2012x1-9/16

  • Zoro # G314642474


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
Flange Type
Flangeless
Includes
(2) Set Screws
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012x1-9/16
Zoro #
G314642474
UPC #
00195057291959
Country of Origin
China

Dimensions

Length
1.25 in
Bolt Circle Diameter
2.63 in
Bore Diameter
1 9/16 in
Overall Diameter
2.75 in
Keyway Height
1/16 in
Keyway Width
1/8 in

Details

Bore Bushing Series
2012
Item
Taper Lock Bushing
Flange Type
Flangeless
Includes
(2) Set Screws
Material
Steel
Taper
8 Degrees
System of Measurement
Inch
For Shaft Type
Keyed
Bushing Type
Taper Lock
Maximum Torque
7,150 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 9/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.