Taper Pin, 12 x 50mm, PK10
Mfr # M39000.120.0050
Zoro # G2646607
product price: $20.95
/pk 10, $2.09/eaKey Features
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39000.120.0050
Zoro #
G2646607
UPC #
-
Country of Origin
Multiple
Dimensions
Small End Dia.
12 mm
Fastener Length
53 mm
Usable Length
50 mm
Size
12 x 50mm
Length Tolerance
JS15
Overall Length
53.6mm
Small End Diameter
12 mm
Shank Length
53 mm
Large End Diameter
13.06 mm
Usable Length Tolerance
JS15
Pin Size
Metric
Shank Length Tolerance
JS15
Description
Taper Pin,13.06mm dia,Steel,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 13.06 mm, Small End Diameter 12 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, Shank Length 53 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.