Taper Pin, 16 x 60mm, PK5
Mfr # M39000.160.0060
Zoro # G2646589
product price: $21.19
/pk 5, $4.24/eaKey Features
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39000.160.0060
Zoro #
G2646589
UPC #
-
Country of Origin
Multiple
Dimensions
Small End Dia.
16 mm
Fastener Length
65 mm
Usable Length
60 mm
Overall Length
65mm
Size
16 x 60mm
Length Tolerance
JS15
Small End Diameter
16 mm
Shank Length
65 mm
Large End Diameter
17.3 mm
Usable Length Tolerance
JS15
Pin Size
Metric
Shank Length Tolerance
+/-0.6 mm
Description
Taper Pin,17.3mm dia,Steel,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 17.3 mm, Small End Diameter 16 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, Shank Length 65 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.6 mm, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.