Zoro Homepage

Taper Pin, 18-8 SS, No 0, 7/8 OAL, PK25

  • Mfr # 3DYV3

  • Zoro # G3466075


product price: $25.45
/pk 25, $1.02/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYV3
Zoro #
G3466075
UPC #
848790051006
Country of Origin
China

Dimensions

Large End Dia.
0.156 in
Small End Dia.
0.138 in
Fastener Length
7/8 in
Overall Length
7/8"
Size
#0
Length Tolerance
+/-0.010 in
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Usable Length
7/8 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Pin Size
#0
Large End Diameter
0.156 in
Small End Diameter
0.138 in
Usable Length Tolerance
+/-0.010 in
Shank Length
7/8 in

Details

Item
Taper Pin,#0,0.156 in dia,SS,PK25
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
REACH Compliant, RoHS Compliant
Type
Standard
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
B90
Pin Item
Taper Pin
Material
Stainless Steel
Finish
Plain
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Pin Type
Standard
Material Grade/Class
18-8

Description

Taper Pin,#0,0.156 in dia,SS,PK25, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.156 in, Small End Diameter 0.138 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 7/8 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 7/8 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.