Zoro Homepage

Taper Pin, 18-8 SS, No 3, 3/4 OAL, PK10

  • Mfr # 3DYV7

  • Zoro # G2560555


product price: $10.99
/pk 10, $1.10/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYV7
Zoro #
G2560555
UPC #
848790052034
Country of Origin
China

Dimensions

Large End Dia.
0.218 in
Small End Dia.
0.203 in
Fastener Length
3/4 in
Length Tolerance
+/-0.010 in
Usable Length
3/4 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Overall Length
3/4"
Small End Dia. Tolerance
+/-0.010 in
Size
#3
Shank Length
3/4 in
Shank Length Tolerance
+/-0.010 in
Pin Size
#3
Large End Diameter
0.218 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Small End Diameter
0.203 in

Details

Item
Taper Pin,#3,0.218 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
REACH Compliant, RoHS Compliant
Meets
ANSI/ASME B18.8.2
Material
Stainless Steel
Type
Standard
Pin Item
Taper Pin
Rockwell Hardness
B90
Finish
Plain
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Pin Type
Standard

Description

Taper Pin,#3,0.218 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.218 in, Small End Diameter 0.203 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.