Zoro Homepage

Taper Pin, No 3, PK50

  • Mfr # WWG-TP070

  • Zoro # G2907231


product price: $26.49
/pk 50, $0.53/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-TP070
Zoro #
G2907231
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.218 in
Small End Dia.
0.183 in
Fastener Length
1 3/4 in
Overall Length
1-3/4"
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Length Tolerance
+/-0.010 in
Size
#3
Usable Length
1 3/4 in
Small End Diameter
0.183 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Pin Size
#3
Large End Diameter
0.219 in
Shank Length Tolerance
+/-0.010 in
Shank Length
1 3/4 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Usable Length Tolerance
+/-0.010 in

Description

Taper Pin,#3,0.219 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.219 in, Small End Diameter 0.183 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.