Taper Pin, 3 x 14mm, PK100
Mfr # M39000.030.0014
Zoro # G1940955
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39000.030.0014
Zoro #
G1940955
UPC #
-
Country of Origin
Multiple
Dimensions
Small End Dia.
3 mm
Fastener Length
14 mm
Length Tolerance
JS15
Overall Length
14.9mm
Usable Length
14 mm
Size
3 x 14mm
Usable Length Tolerance
JS15
Pin Size
Metric
Shank Length Tolerance
JS15
Large End Diameter
3.28 mm
Small End Diameter
3 mm
Shank Length
14 mm
Description
Taper Pin,3.28mm dia,Steel,PK100, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.28 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 14 mm, Shank Length 14 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.