Zoro Homepage

Taper Pin, 5 x 20mm, PK100

  • Mfr # M39000.050.0020

  • Zoro # G0299951


product price: $31.79
/pk 100, $0.32/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39000.050.0020
Zoro #
G0299951
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
5 mm
Fastener Length
21 mm
Size
5 x 20mm
Overall Length
21.5mm
Usable Length
20 mm
Length Tolerance
JS15
Pin Size
Metric
Shank Length Tolerance
JS15
Usable Length Tolerance
JS15
Small End Diameter
5 mm
Large End Diameter
5.42 mm
Shank Length
20 mm

Description

Taper Pin,5.42mm dia,Steel,PK100, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 5.42 mm, Small End Diameter 5 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, Shank Length 20 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, ISO 2339B, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.