Taper Pin, 6 x 24mm, PK50
Mfr # M39000.060.0024
Zoro # G1940876
product price: $23.69
/pk 50, $0.47/eaKey Features
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39000.060.0024
Zoro #
G1940876
UPC #
-
Country of Origin
Multiple
Dimensions
Small End Dia.
6 mm
Fastener Length
25 mm
Overall Length
25.8mm
Length Tolerance
JS15
Size
6 x 24mm
Usable Length
24 mm
Shank Length
25 mm
Shank Length Tolerance
JS15
Pin Size
Metric
Usable Length Tolerance
JS15
Large End Diameter
6.5 mm
Small End Diameter
6 mm
Description
Taper Pin,6.5mm dia,Steel,PK50, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 6.5 mm, Small End Diameter 6 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 24 mm, Shank Length 25 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.