Taper Pin, 6 x 50mm, PK25
Mfr # M39000.060.0050
Zoro # G2646686
product price: $16.45
/pk 25, $0.66/eaKey Features
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39000.060.0050
Zoro #
G2646686
UPC #
-
Country of Origin
Multiple
Dimensions
Small End Dia.
6 mm
Overall Length
51.8mm
Size
6 x 50mm
Usable Length
50 mm
Length Tolerance
JS15
Pin Size
Metric
Small End Diameter
6 mm
Usable Length Tolerance
JS15
Large End Diameter
7 mm
Shank Length Tolerance
JS15
Shank Length
50 mm
Description
Taper Pin,7mm dia,Steel,PK25, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 7 mm, Small End Diameter 6 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, Shank Length 50 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.