Taper Pin, 8 x 80mm, PK10
Mfr # M39000.080.0080
Zoro # G2646625
product price: $16.95
/pk 10, $1.69/eaKey Features
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39000.080.0080
Zoro #
G2646625
UPC #
-
Country of Origin
Multiple
Dimensions
Small End Dia.
8 mm
Fastener Length
82 mm
Length Tolerance
JS15
Usable Length
80 mm
Size
8 x 80mm
Overall Length
82.4mm
Small End Diameter
8 mm
Usable Length Tolerance
JS15
Pin Size
Metric
Large End Diameter
9.64 mm
Shank Length
82 mm
Shank Length Tolerance
JS15
Description
Taper Pin,9.64mm dia,Steel,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 9.64 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 80 mm, Shank Length 82 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.