Taper Pin Assortment, Steel, Plain
Mfr # TPKIT46100
Zoro # G3246731
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Includes
System of Measurement
Inch
Material
Steel
Basic Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPKIT46100
Zoro #
G3246731
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
46
Number of different sizes
46
Details
Item
Pin Assortment
Includes
System of Measurement
Inch
Material
Steel
Basic Material
Steel
Finish
Plain
Number of Pieces
100
Fastener Finish
Plain
Meets/Exceeds
ANSI B18.8.2
Pin Assortment Type
Taper
Pin Item
Pin Assortment
Type
Taper
Standards
ANSI B18.8.2
Product Type
Pin Assortment
Pin Type
Standard
Made in North America
Yes
Material Grade/Class
Ungraded
Material Quality Standards
ANSI B18.8.2
Manufacturer Location
Globally Sourced
Description
Pin Assortment,100 pcs,46 Sizes, Manufacturer Location Globally Sourced, Made in North America Yes, Product Type Pin Assortment, Material Grade/Class Ungraded, Standards ANSI B18.8.2, Number of Pieces 100, Number of Sizes 46, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.