Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Carbon, No 5/0x1 1/2L, PK50

  • Mfr # 2RAD9

  • Zoro # G3494111


product price: $24.19
/pk 50, $0.48/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RAD9
Zoro #
G3494111
UPC #
848790051648
Country of Origin
China

Dimensions

Large End Dia.
0.093 in
Small End Dia.
0.063 in
Fastener Length
1 1/2 in
Length Tolerance
+/-0.010 in
Overall Length
1-1/2"
Size
#5/0
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length
1 1/2 in
Pin Size
#5/0
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.093 in
Small End Diameter
0.063 in
Shank Length
1 1/2 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#5/0,0.093 in dia,Steel,PK50
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Meets
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Material
Steel
Type
Standard
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Pin Type
Standard
Product Type
Taper Pin

Description

Taper Pin,#5/0,0.093 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #5/0, Large End Diameter 0.093 in, Small End Diameter 0.063 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.