Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, EA1

  • Mfr # TP-09-6000

  • Zoro # G310070332


product price: $8.19
/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Plain
Usable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-09-6000
Zoro #
G310070332
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
6 in
Shank Length
6 in
Usable Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Large End Diameter
0.592 in
Small End Diameter
0.59 in
Large End Diameter Tolerance
+0.0013/-0.0007
Pin Size
#9

Details

Item
Taper Pin
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Plain
Material Grade/Class
Ungraded
Pin Type
Standard
Material Quality Standards
ASME B18.8.2
Pack Size
Small Pack
Product Type
Taper Pin

Description

Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.59 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 6 in, Large End Diameter Tolerance +0.0013/-0.0007, Small End Diameter Tolerance Not Applicable, Shank Length 6 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Material Quality Standards ASME B18.8.2, Pack Size Small Pack

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.