Zoro Homepage

Taper Pin, EA1

  • Mfr # TP-10-6000

  • Zoro # G010070533


product price: $10.35
/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Plain
Usable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-10-6000
Zoro #
G010070533
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
6 in
Usable Length Tolerance
+/-0.010 in
Shank Length
6 in
Pin Size
#10
Shank Length Tolerance
+/-0.010 in
Large End Diameter
0.707 in
Large End Diameter Tolerance
+0.0013/-0.0007
Small End Diameter
0.705 in

Details

Item
Taper Pin
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Plain
Pin Type
Standard
Material Grade/Class
Ungraded
Material Quality Standards
ASME B18.8.2
Product Type
Taper Pin
Pack Size
Small Pack

Description

Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.705 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 6 in, Large End Diameter Tolerance +0.0013/-0.0007, Small End Diameter Tolerance Not Applicable, Shank Length 6 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Material Quality Standards ASME B18.8.2, Pack Size Small Pack

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.