Zoro Homepage

Taper Pin, M12, PK5

  • Mfr # TAP1012045-005P1

  • Zoro # G3008135


product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Large End Dia.
12.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAP1012045-005P1
Zoro #
G3008135
UPC #
-
Country of Origin
China

Dimensions

Large End Dia.
12.9 mm
Small End Dia.
12 mm
Fastener Length
45 mm
Size
M12
Length Tolerance
+/-0.50mm
Overall Length
45mm
Small End Dia. Tolerance
0.07mm
Large End Diameter
12.9 mm
Shank Length Tolerance
+/-0.50 mm
Pin Size
Metric
Small End Diameter Tolerance
+/-0.07 mm
Small End Diameter
12 mm
Usable Length Tolerance
+/-0.50 mm

Description

Taper Pin,12.9mm dia,Steel,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 12.9 mm, Small End Diameter 12 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance +/-0.07 mm, System of Measurement Metric, Usable Length Tolerance +/-0.50 mm, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.50 mm, Standards ISO 2339B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.