Zoro Homepage

Taper Pin, No 1, PK50

  • Mfr # WWG-TP046

  • Zoro # G2891551


product price: $17.29
/pk 50, $0.35/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.171 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-TP046
Zoro #
G2891551
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.171 in
Small End Dia.
0.156 in
Fastener Length
3/4 in
Overall Length
3/4"
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Size
#1
Usable Length
1/16 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter
0.172 in
Pin Size
#1
Shank Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
3/4 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.156 in

Description

Taper Pin,#1,0.172 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.172 in, Small End Diameter 0.156 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1/16 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.