Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, No 10, PK5

  • Mfr # WWG-TP167

  • Zoro # G2940892


product price: $22.39
/pk 5, $4.48/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.706 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-TP167
Zoro #
G2940892
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.706 in
Small End Dia.
0.623 in
Fastener Length
4 in
Size
#10
Length Tolerance
+/-0.010 in
Overall Length
4"
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Usable Length
4 in
Large End Diameter
0.706 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Pin Size
#10
Shank Length Tolerance
+/-0.010 in
Shank Length
4 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter
0.623 in
Large End Diameter Tolerance
+0.0013/-0.0007 in

Details

Item
Taper Pin,#10,0.706 in dia,Steel,PK5
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Material
Steel
Rockwell Hardness
B85
Meets
ANSI/ASME B18.8.2
Finish
Plain
Single Shear Strength (PSI)
78,000 psi
Single Shear Strength (Lbs.)
60,000 lb
Type
Standard
Pin Item
Taper Pin
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.8.2
Pack Size
Small Pack
Pin Type
Standard
Material Grade/Class
Ungraded
Product Type
Taper Pin

Description

Taper Pin,#10,0.706 in dia,Steel,PK5, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.706 in, Small End Diameter 0.623 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.