Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, No 3, PK25

  • Mfr # WWG-TP073

  • Zoro # G3462313


product price: $22.19
/pk 25, $0.89/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-TP073
Zoro #
G3462313
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.218 in
Small End Dia.
0.167 in
Fastener Length
2 1/2 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Overall Length
2-1/2"
Length Tolerance
+/-0.010 in
Size
#3
Usable Length
2 1/2 in
Shank Length Tolerance
+/-0.010 in
Large End Diameter
0.219 in
Usable Length Tolerance
+/-0.010 in
Pin Size
#3
Small End Diameter
0.167 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
2 1/2 in

Details

Item
Taper Pin,#3,0.219 in dia,Steel,PK25
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Single Shear Strength (Lbs.)
60,000 lb
Meets
ANSI/ASME B18.8.2
Material
Steel
Single Shear Strength (PSI)
78,000 psi
Rockwell Hardness
B85
Finish
Plain
Type
Standard
Pin Type
Standard
Pack Size
Small Pack
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Product Type
Taper Pin

Description

Taper Pin,#3,0.219 in dia,Steel,PK25, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.219 in, Small End Diameter 0.167 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.