Zoro Homepage

Taper Pin, No 3/0, 5/8 OAL, PK50

  • Mfr # 3DYY5

  • Zoro # G2690362


product price: $15.69
/pk 50, $0.31/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYY5
Zoro #
G2690362
UPC #
848790051280
Country of Origin
China

Dimensions

Large End Dia.
0.125 in
Small End Dia.
0.112 in
Fastener Length
5/8 in
Overall Length
5/8"
Small End Dia. Tolerance
+/-0.010 in
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Size
#3/0
Usable Length
5/8 in
Large End Diameter
0.125 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter Tolerance
+/-0.010 in
Small End Diameter
0.112 in
Shank Length
5/8 in
Pin Size
#3/0
Shank Length Tolerance
+/-0.010 in

Description

Taper Pin,#3/0,0.125 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #3/0, Large End Diameter 0.125 in, Small End Diameter 0.112 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5/8 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5/8 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.