Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, No 5/0, 1/2 OAL, PK50

  • Mfr # 3DYX4

  • Zoro # G3194125


product price: $20.49
/pk 50, $0.41/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYX4
Zoro #
G3194125
UPC #
848790051549
Country of Origin
China

Dimensions

Large End Dia.
0.093 in
Small End Dia.
0.084 in
Fastener Length
1/2 in
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Length Tolerance
+/-0.010 in
Size
#5/0
Overall Length
1/2"
Usable Length
1/2 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter
0.084 in
Large End Diameter
0.093 in
Shank Length
1/2 in
Small End Diameter Tolerance
+/-0.010 in
Pin Size
#5/0

Details

Item
Taper Pin,#5/0,0.093 in dia,Steel,PK50
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
REACH Compliant, RoHS Compliant
Finish
Plain
Material
Steel
Pin Item
Taper Pin
Type
Standard
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
B90
Material Grade/Class
Ungraded
Pin Type
Standard
Product Type
Taper Pin
Manufacturer Location
Globally Sourced

Description

Taper Pin,#5/0,0.093 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #5/0, Large End Diameter 0.093 in, Small End Diameter 0.084 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.