Zoro Homepage

Taper Pin, No 8, 1 3/4 OAL, PK10

  • Mfr # 3DZE8

  • Zoro # G3113336


product price: $14.99
/pk 10, $1.50/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DZE8
Zoro #
G3113336
UPC #
848790052997
Country of Origin
China

Dimensions

Large End Dia.
0.492 in
Small End Dia.
0.456 in
Fastener Length
1 3/4 in
Size
#8
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Length Tolerance
+/-0.010 in
Usable Length
1 3/4 in
Small End Dia. Tolerance
+/-0.010 in
Overall Length
1-3/4"
Large End Diameter
0.5 in
Shank Length
1 3/4 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter
0.456 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Pin Size
#8
Small End Diameter Tolerance
+/-0.010 in

Description

Taper Pin,#8,0.5 in dia,Steel,PK10, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.5 in, Small End Diameter 0.456 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.