Taper Pin, PK5
Mfr # WWG-TP063000
Zoro # G310073340
product price: $10.89
/pk 5, $2.18/eaKey Features
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Usable Length
3 in
Finish
Plain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-TP063000
Zoro #
G310073340
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
3 in
Small End Diameter
0.34 in
Pin Size
#6
Large End Diameter Tolerance
+0.0013/-0.0007
Large End Diameter
0.342 in
Usable Length Tolerance
+/-0.010 in
Shank Length
3 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Taper Pin
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Finish
Plain
Material
Steel
Material Grade/Class
Ungraded
Product Type
Taper Pin
Pack Size
Small Pack
Pin Type
Standard
Material Quality Standards
ASME B18.8.2
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.342 in, Small End Diameter 0.34 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, Large End Diameter Tolerance +0.0013/-0.0007, Small End Diameter Tolerance Not Applicable, Shank Length 3 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Material Quality Standards ASME B18.8.2, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.