Zoro Homepage

Taper Pin, SS A2, 10 x 24mm, PK5

  • Mfr # M51560.100.0024

  • Zoro # G3414400


product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.100.0024
Zoro #
G3414400
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
10 mm
Fastener Length
24 mm
Size
10 x 24mm
Number of Sizes
1
Pin Size
Metric
Shank Length
24 mm
Small End Diameter
10 mm
Large End Diameter
10.48 mm

Details

Item
Taper Pin,10.48mm dia,SS,PK5
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
Standards
DIN 1B
Finish
Plain
Pin Item
Taper Pin
Type
Taper
Material
Stainless Steel
Material Grade/Class
Grade A1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Type
Standard
Product Type
Taper Pin
Number of Pieces
1

Description

Taper Pin,10.48mm dia,SS,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 10.48 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 24 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.