Zoro Homepage

Taper Pin, SS A2, 10 x 40mm, PK5

  • Mfr # M51560.100.0040

  • Zoro # G3414385


product price: $13.35
/pk 5, $2.67/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.100.0040
Zoro #
G3414385
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
10 mm
Fastener Length
40 mm
Size
10 x 40mm
Number of Sizes
1
Shank Length Tolerance
+0.5/-1.0 mm
Small End Diameter
10 mm
Pin Size
Metric
Small End Diameter Tolerance
+0.5/-1.0 mm
Large End Diameter
10.8 mm
Shank Length
40 mm

Description

Taper Pin,10.8mm dia,SS,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 10.8 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 40 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.