Zoro Homepage

Taper Pin, SS A2, 10 x 70mm, PK5

  • Mfr # M51560.100.0070

  • Zoro # G3414358


product price: $19.29
/pk 5, $3.86/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.100.0070
Zoro #
G3414358
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
10 mm
Fastener Length
70 mm
Size
10 x 70mm
Number of Sizes
1
Shank Length
70 mm
Pin Size
Metric
Large End Diameter
11.4 mm
Small End Diameter
10 mm

Description

Taper Pin,11.4mm dia,SS,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 11.4 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 70 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.