Zoro Homepage

Taper Pin, SS A2, 2 x 12mm, PK10

  • Mfr # M51560.020.0012

  • Zoro # G3414769


product price: $2.85
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.40

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.020.0012
Zoro #
G3414769
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
2 mm
Fastener Length
12 mm
Size
2 x 12mm
Number of Sizes
1
Shank Length
12 mm
Pin Size
Metric
Small End Diameter
2 mm
Large End Diameter
2.24 mm

Description

Taper Pin,2.24mm dia,SS,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 2.24 mm, Small End Diameter 2 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 12 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.