Zoro Homepage

Taper Pin, SS A2, 2.5 x 16mm, PK10

  • Mfr # M51560.025.0016

  • Zoro # G3414741


product price: $15.35
/pk 10, $1.54/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.025.0016
Zoro #
G3414741
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
2.5 mm
Fastener Length
16 mm
Size
2.5 x 16mm
Number of Sizes
1
Shank Length
16 mm
Pin Size
Metric
Large End Diameter
2.82 mm
Small End Diameter
2.5 mm

Description

Taper Pin,2.82mm dia,SS,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 2.82 mm, Small End Diameter 2.5 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 16 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.