Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, SS A2, 3 x 24mm, PK10

  • Mfr # M51560.030.0024

  • Zoro # G2529180


product price: $3.55
/pk 10, $0.36/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.030.0024
Zoro #
G2529180
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
3 mm
Fastener Length
24 mm
Size
3 x 24mm
Number of Sizes
1
Small End Diameter Tolerance
+0.42/-0.84 mm
Shank Length Tolerance
+0.42/-0.84 mm
Large End Diameter
3.48 mm
Shank Length
24 mm
Pin Size
Metric
Small End Diameter
3 mm

Details

Item
Taper Pin,3.48mm dia,SS,PK10
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
Standards
DIN 1B
Finish
Plain
Type
Taper
Pin Item
Taper Pin
Material
Stainless Steel
Pack Size
Small Pack
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Thread Type
Metric
Dimensional Standards
DIN 1 Type B
Material Grade/Class
Grade A1
Pin Type
Standard
Number of Pieces
1

Description

Taper Pin,3.48mm dia,SS,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.48 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 24 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.