Zoro Homepage

Taper Pin, SS A2, 3 x 30mm, PK10

  • Mfr # M51560.030.0030

  • Zoro # G3414665


product price: $22.25
/pk 10, $2.23/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.030.0030
Zoro #
G3414665
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
3 mm
Fastener Length
30 mm
Size
3 x 30mm
Number of Sizes
1
Small End Diameter
3 mm
Small End Diameter Tolerance
+0.42/-0.84 mm
Pin Size
Metric
Shank Length
30 mm
Large End Diameter
3.6 mm
Shank Length Tolerance
+0.42/-0.84 mm

Description

Taper Pin,3.6mm dia,SS,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.6 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 30 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.