Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, SS A2, 3 x 8mm, PK10

  • Mfr # M51560.030.0008

  • Zoro # G3414708


product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.030.0008
Zoro #
G3414708
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
3 mm
Fastener Length
8 mm
Size
3 x 8mm
Number of Sizes
1
Pin Size
Metric
Small End Diameter
3 mm
Large End Diameter
3.16 mm
Shank Length
8 mm

Details

Item
Taper Pin,3.16mm dia,SS,PK10
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
Standards
DIN 1B
Pin Item
Taper Pin
Type
Taper
Material
Stainless Steel
Finish
Plain
Product Type
Taper Pin
Material Grade/Class
Grade A1
Pin Type
Standard
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Number of Pieces
1

Description

Taper Pin,3.16mm dia,SS,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.16 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 8 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.