Zoro Homepage

Taper Pin, SS A2, 5 x 36mm, PK10

  • Mfr # M51560.050.0036

  • Zoro # G3414540


product price: $21.39
/pk 10, $2.14/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.050.0036
Zoro #
G3414540
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
5 mm
Fastener Length
36 mm
Size
5 x 36mm
Number of Sizes
1
Shank Length Tolerance
+0.5/-1.0 mm
Small End Diameter
5 mm
Shank Length
36 mm
Pin Size
Metric
Large End Diameter
5.72 mm
Small End Diameter Tolerance
+0.5/-1.0 mm

Description

Taper Pin,5.72mm dia,SS,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 5.72 mm, Small End Diameter 5 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 36 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.